TRIPP LITE | U280-016-RM
16-Port USB Charging Station with Syncing Function - 5V 40A / 200W USB Charger Output, TAA

MFR PART #  U280-016-RM
PART #  642820
Minimum 1 Each
Sign In For Inventory

Description

For the battery-intensive mobile devices of today, a standard USB hub is not sufficient for charging. Tripp Lite’s U280-016-RM 16-Port Charger with Syncing Function is the solution, allowing you to charge up to 16 tablets, phones, or other mobile devic es all at the same time. Up to 5V, 2.4A (12 Watts) of power is provided to each port, perfect for charging the most power hungry devices, such as the Apple iPad. In addition to charging, you can sync your devices using their file management software, s uch as Apple iTunes or Apple Configurator. So whether you’re at home or in the office, you no longer need to run around looking for an available outlet, or unplug one device to charge the other, the U280-016-RM provides you with the ports and power you need. To ensure you stay current with technology, a firmware upgrade port is provided for future software upgrades. Constructed of heavy-duty, steel housing. Mounting hardware included for use in a rack installation. Compliant with the Federal Trade A greements Act (TAA) for GSA Schedule purchases.

Applications

Sync your devices using their file management software, such as Apple iTunes or Apple Configurator

Features

  • Sync and charge up to 16 tablets, phones, or other mobile device
  • Provides up to 5V, 2.4A (12 Watts) of power per port, for charging battery-intensive devices such as an iPad
  • Charge your devices without the need to connect to a computer
  • Sync your devics using their file management software, such as Apple iTunes or Apple Configurator
  • Supports USB 2.0 data transfer rates up to 480Mbps
  • Firmware upgrade port is provided for future software upgrades
  • Mounting hardware included for use in a rack installaton
  • Constructed of heavy-duty steel housing
  • Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases

Specification Description

Charge your devices without the need to connect to a computer

Specifications:

UNSPSC Code 39120000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.