
Description
USB Car Charger Safely Charges 2 Mobile Devices in Your Vehicle Simultaneously
This dual-port USB car charger with Power Delivery 3.0, Quick Charge 3.0 and Quick Charge 4+ technology lets you quickly and safely charge two USB mobile devices at the same time. You and a passenger can connect your smartphones, tablets, notebooks or power banks, to name just a few compatible devices, to ensure satisfactory battery charge when you reach your destination.
A Combined 45W of Charging Power Feeds Your Power-Hungry Devices
When used together, the USB-C and QC 3.0 USB-Aports support up to 45W of charging power. The fast-charging 27W (5V 3A or 9V 3A) USB-C port keeps your USB-C laptop at capacity, while the smart-charging 18W (5V 3A or 9V 2A) USB-A port reliably charges smartphones and tablets.
USB-C Charging Port Supports Fast PD 3.0 and QC4+ Charging Speeds
The USB-C charging port is powered by advanced PD Charging 3.0 and QC4+ technology. Instead of charging at a preset power level, this chargerdjusts to one of three possible power levels to provide as much power as your PD-compatible device’s battery can handle. Available outputs include 5V/3A, 9V/3A and 12V/2.25A. If your device supports QC4+, the charger’s USB-C port generates 3.3V-5.9V/3A or 3.3V-11V/2.45A outputs.
Plugs into the 12V DC Power Outlet in Your Vehicle
The compact charger connects to any standard 12V DC vehicle power outlet, such as the one on your dashboard. Just plug it in, and connect your devices’ USB cables for fa, convenient mobile charging. An LED glows blue to indicate the charging process is underway. The U280-C02-45W-1B is compatible with Apple (including iPhone), Android (including Samsung), Windows and Amazon devices with USB-A, USB-C or Thunderbolt 3 ch arging ports.
Features
- 2-port USB charger connects to the 12V DC power outlet in your car, truck or SUV
- Ideal for charging smartphones, tablets, e-readers and notebooks while traveling
- Maximum charging power output of 45W: 27W USB-C and 18W USB-A
- Prevents overheating andovercharging to shield your essential device from damage
- USB-C port supports PD 3.0 and QC charging for fast-charging compatible devices
Specifications:
UNSPSC Code | 39120000 |
---|
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.