EATON POWER QUALITY | U280-C03-36W-1B
3-Port USB Car Charger, 36W Max - USB-C PD 3.0 Up to 18W, 2 USB-A QC 3.0 Up to 36W

MFR PART #  U280-C03-36W-1B
PART #  10172474
Minimum 1 Each
Sign In For Inventory

Description

USB Car Charger Safely Charges 2 Mobile Devices in Your Vehicle Simultaneously

This three-port USB car charger with Power Delivery (PD) 3.0 and Quick Charge (QC) 3.0 technology lets you quickly and safely charge two USB mobile devices at the same time. You and a passenger can connect your smartphones, tablets, notebooks or power banks, to name just a few compatible devices, to ensure satisfactory battery charge when you reach your destination. You can use either both USB-A ports simultaneously or o ne USB-A port with the USB-C port.

A Combined 36W of Charging Power Feeds Your Power-Hungry Devices

When any two of them are used together, the USB-C PD 3.0 and USB-A QC 3.0 ports support up to 36W of charging power and automatically adjust to the wer level most appropriate for each connected device. The fast-charging USB-C port, when used alone, provides up to 18W (5V 3A or 9V 2A) to keep your USB-C devices at capacity. The dual 18W USB-A ports adjust to a proper power level (5V 3A, 9V 2A or 12 V 1.5A) to provide as much charge as your QC-compliant devices’ batteries can handle.

Plugs into the 12V DC Power Outlet in Your Vehicle

The compact charger connects to any standard 12V DC vehicle power outlet, such as the one on your dashboard. Ju plug it in, and connect your devices’ USB cables for fast, convenient mobile charging. An easy-to-see LED indicates the charger is receiving power. The U280-C03-36W-1B is compatible with Apple (including iPhone), Android (including Samsung), Windows a nd Amazon devices with USB-A, USB-C or Thunderbolt 3 charging ports.

Features

  • 3-port USB charger connects to the 12V DC power outlet in your car, truck or SUV
  • Ideal for charging smartphones, tablets, e-readers and notebooks while traveling
  • Maximum charging power output of 36W: 18W USB-C/18W USB-A or 36W USB-A
  • Prevents overheting and overcharging to shield your essential device from damage
  • USB-C Power Delivery 3.0 port charges up to 4x faster than conventional USB chargers

Specifications:

UNSPSC Code 39120000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.