TRIPP LITE | U280-CQ01
Wireless Car Charger - 15W, USB-C, Qi Compliant, Apple/Samsung, Windshield/Dash/Vent Phone Holder

MFR PART #  U280-CQ01
PART #  10079227
Minimum 1 Each
Sign In For Inventory

Description

Wireless Car Charger Delivers up to 15W to Get Your Device to Capacity While You Travel

Who wants to plug and unplug power cords when you just want to charge your cell phone The U280-CQ01 makes charging in your vehicle more convenient by doing it wirelessly. Just place your Qi-compliant device between the secure clamps on each side of the charger. This wireless phone charger even works through most protective phone cases up to 5 millimeters. Note: please remove any magnetic or metal objects from yo ur phone or case before charging.

Compatible with Qi-Compliant Cell Phones to Ensure a Safe, Flawless Charge

This Qi wireless charger works with all Qi smartphones from Apple, Samsung, Sony, LG, Nokia and other popular brands, including iPhone and laxy S10 models. It protects your expensive device from overheating and overcharging that could lead to internal damage. Dual LEDs glow blue to indicate the charging process is underway. The Qi charger supports power output up to 15W and inputs of 5V 2 A, 9V 1.67A and 12V 1.5A.

Keeps Your Phone Secure for Hands-Free Use While Driving

Use the included cable to connect the wireless charging pad to a user-supplied USB-A power adapter installed in your vehicle (Quick Charge 2.0 or 3.0 adapter is recoended for high-speed charging). A mounting stand and mounting clip are included for securing your phone to the windshield, dashboard or air vents of your vehicle. Adjustable clamps with anti-slip silicon pads effortlessly hold your phone in place while you?re driving, even over bumpy roads.

Features

  • Charges your Apple, Samsung, Sony, LG or Nokia smartphone wirelessly without a cable
  • Universally compatible with all Qi-compatible smartphones and other devices
  • Prevents overheating and overcharging to shield your essential device from damage
  • Chargs your smartphone through its protective case to avoid the hassle of removing it
  • Comes with mounting stand and clip for installation on windshield, dashboard or vents

Specifications:

Type BATTERY CHARGERS & ADAPTERS
UNSPSC Code 27112800

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.