EATON POWER QUALITY | U280-Q01FL-BK
10W Wireless Fast-Charging Pad, Black

MFR PART #  U280-Q01FL-BK
PART #  10172475
Minimum 1 Each
Sign In For Inventory

Description

Wireless Cell Phone Charger Delivers up to 10W for Apple and Samsung Phones

Who wants to plug and unplug power cords when you just want to charge your cell phone The U280-Q01FL-BK makes charging more convenient by doing it wirelessly. Just place your Qi-certified device on the round charging pad. That’s all there is to it. This wireless phone charger even works through most protective phone cases up to 5 millimeters.

Note

Please remove any magnetic or metal objects from your phone or case beforcharging.

Compatible with Qi-Certified Cell Phones to Ensure a Safe, Flawless Charge

The U280-Q01FL-BK works with all Qi smartphones from Apple, Sony, LG, Samsung, Nokia and other popular brands. It protects your expensive device from overheating a overcharging that could lead to internal damage. An LED glows blue to indicate the charging process is underway and changes to red to let you know your phone is at 100%. The portable lightweight pad is just four inches in diameter, so it fits easily o n your desktop or bedside table. An included USB cable connects the charger to a user-supplied QC USB wall charger or power adapter (QC 2.0 or 3.0 adapter is recommended for high-speed charging).

Features

  • Charges your Apple iPhone, Google Pixel or Samsung Galaxy wirelessly without a cable
  • LED glows blue during charging and turns red to indicate device is fully charged
  • Charges your smartphone through its protective case to avoid the hassle of removing it
  • Prevents overheating and overcharging to protect your essential device from damage
  • Universally compatible with all Qi-certified smartphones and other devices

Specifications:

UNSPSC Code 39120000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.