EATON POWER QUALITY | U280-Q02FL-BK
Dual Wireless Charging Pad, Qi-Certified, Black

MFR PART #  U280-Q02FL-BK
PART #  10172467
Minimum 1 Each
Sign In For Inventory

Description

Wireless Cell Phone Charger Delivers up to 10W for Apple and Samsung Devices

Who wants to plug and unplug power cords when you just want to charge your phones The U280-Q02FL-BK makes charging more convenient by doing it wirelessly. Just place your Qi-certified devices on the charging pad. That’s all there is to it. This wireless phone charger even works through most protective phone cases up to 5 millimeters. It charges one smartphone at 10 watts or two phones simultaneously at 5 watts each. An inc luded power supply connects the charger to a wall outlet, surge protector or PDU.

Note

Please remove any magnetic or metal objects from your phone or case before charging.

Compatible with Qi-Certified Mobile Devices to Ensure a Safe, Flawless Ch

The U280-Q02FL-BK works with all Qi smartphones, tablets and other devices from Apple, Sony, LG, Samsung, Nokia and other popular brands. It protects your expensive devices from overheating and overcharging that could lead to internal damage. Two-color LEDs monitor charging and inform you of charge status, error or over-temperature. The portable lightweight pad fits easily on your desktop or bedside table.

Features

  • Charges 2 Apple, Google, Samsung and other Qi smartphones simultaneously at 5W each
  • Intelligent 2-color LEDs indicate charging status, error or over-temperature warning
  • Prevents overheating and overcharging to protect your essential devices from damage
  • Charges your smartphone through its protective case to avoid the hassle of removing it
  • Universally compatible with all Qi-certified smartphones and other devices

Specifications:

UNSPSC Code 39120000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.