TRIPP LITE | U442-DOCK1
USB C Docking Station w/DVI, HDMI, VGA, DP, MDP, USB A, Gigabit Ethernet, Mem Card, 3.5 mm & USB-C PD Charging, Thunderbolt 3 Compatible, 3840 x 2160 @ 30Hz

MFR PART #  U442-DOCK1
PART #  898137
Minimum 1 Each
Sign In For Inventory

Features

  • Convert a Computer into a Versatile Workstation via USB-C or
  • Thunderbolt(TM) 3 Port
  • Recommended for connecting an external display, accessing Gigabit Ethernet, transferring data and displaying video
  • Supports USB DisplayPort Alternate Mode
  • Connects aini DisplayPort, VGA or HDMI external display (one display at a time)
  • Supports connection of DVI display via HDMI to DVI adapter (sold separately)
  • Supports connection of DisplayPort display via Mini DisplayPort to DisplayPort adapter (sold separately)ÔMini DisplayPort and HDMI ports support video resolutions up to 3840 x 2160 (4K x 2K) @ 30 Hz
  • VGA port supports video resolutions up to 1920 x 1200, including 1080p, @ 60 Hz
  • Gigabit Ethernet Port
  • Supports true 10/100/1000 Mbps network speeds
  • 3 USB-A b Ports
  • Support data transfer rates up to 5 Gbps
  • Connect USB peripherals, such as a thumb drive or printer, to your device
  • Backward compatible with previous USB generations
  • BC 1.2-compliant port provides up to 1.5A of fast-charging power to mobile deces
  • USB-C Power Delivery Port for Charging Portable Devices
  • Connects to USB-C wall charger to power the connected computer
  • Supports power input up to 20V 3A (60W)
  • 15W dedicated to unit and USB-A hub ports
  • 45W dedicated to USB-C device the unit is cocted to
  • 3.5 mm Mini Stereo Jack
  • Supports connection of speakers, headphones or microphone
  • Micro SD and SD/MMC Card Slots
  • Memory card slots provide external memory access
  • Advanced Operation
  • Plug-and-play - no software, drivers or external power sourneeded
  • Automatically resumes operation from hibernation and suspend modes
  • Complies with IEEE 802.3az standards
  • Supports full- and half-duplex operations
  • Supports IPv4 and IPv6 pack COE to reduce CPU loading
  • Supports Wake-on-LAN

Specifications:

UNSPSC Code 55101515

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.