TRIPP LITE | UPB-12K0-S2X2U
Portable Charger - 2x USB-A, 12,000mAh Power Bank, Lithium-Ion, Auto Sensing, Black

MFR PART #  UPB-12K0-S2X2U
PART #  9810873
Minimum 1 Each
Sign In For Inventory

Description

Travel-Sized for Convenient Charging of Dual Devices Anywhere

Compact form fits comfortably in your purse or backpack
Ideal for charging up to 2 smartphones, tablets, e-readers, MP3 players and other handheld mobile devices simultaneously
Works wh Android, Apple and Windows devices
Built-In 12,000mAh Lithium-Ion Battery Charges Without an AC Power Outlet

Charges at maximum power draw for hours to ensure your devices are ready when you need them
Dual USB ports provide up to 5V 2.4A of powe Auto-sensing ports adjust amperage to match amperage of connected device
Protects against short circuits, overvoltage, overcurrent, overcharges and overdischarges
Easy to Recharge for the Next Time You Leave Home or Office

USB Micro-B port connec to USB charger or computer’s USB-A port to charge internal battery
Built-in LEDs indicate at a glance how much battery capacity is left
3 ft. USB Micro-B charging cable included

Features

  • Dual USB-A ports provide up to 5V 2.4A of power
  • Auto-sensing port adjusts amperage to match connected device
  • LEDs indicate remaining battery capacity at a glance
  • 3-ft. (0.91 m) USB Micro-B charging cable included
  • Compact form fits comfortably inour purse or backpack

Specifications:

UNSPSC Code 39120000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.