VIGITRON INC | VI2001
In-line 10/100/1gbaset Ethernet Surge Protector

MFR PART #  VI2001
PART #  645114
Minimum 1 Each
Sign In For Inventory

Description

Vigitron’s Vi2001 in line Ethernet surge protector is designed to provide protection where cable runs can be subject to electric spikes that can cause damage to network equipment. The Vi2001 minimizes this potential by its built in ability to self-disc harge these spikes.

Its easy to install and small design is compatible with any RJ45 connector without the need for additional mounting or separate ground cable. Port data transfer is provided at 10/100/1000BaseT. The Vi2001 requires the shield of RJ45 connectors to be connected to chassis ground.

Features

  • Ground Connection Through Metal Tab
  • Direct in Line Port Plug in Module Saving Valuable Equipment Space
  • Innovative Direct in Line Port Plug in Module Saving Valuable Equipment Space
  • Ability to Choose Only those Ports that Require Extra Protection
  • The st Protection for Standard and Extended Ethernet Runs
  • Provides Addition Port Protection for Cameras, DVRS and NVRS
  • Compatible with 10/100/1000 Basset Port
  • Does Not Require Extra Ground Cable
  • Compatible with POE 802.3AF and 802.3AT

Tech Info

IEC 61000-4-2, IEC 6100-4-5, IEC 61000-4-2: 2006, EN61000-4-5, EN55024

Specifications:

UNSPSC Code 39120000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.