AXIS COMMUNICATIONS | 0541-003 | M7016
Video Encoder, 16-Channel, H.264, MPEG-4, MJPEG, 25/30 (PAL/NTSC) Resolution, BNC Connector, 4x512 MB RAM, 4x128 MB Flash, 12V DC, 17W, Metal, Wall Mount

MFR PART #  0541-003  | M7016
PART #  531966
Minimum 1 Each
Call for Availability

Description

Sixteen-channel video encoder. Dual streaming H.264 and Motion JPEG on all channels. Max D1 resolution at 30/25 (NTSC/PAL) fps on all streams. Video motion detection. Active tampering alarm. Unit includes 4 x micro SD card slots for edge storage. PTZ s upport. Unit has 4 x ARTPEC chips and 4 x IP addresses. Includes power supply.

Features

  • Full frame rate
  • High quality video
  • Edge storage
  • High resolution quad-view

Specifications:

Audio Support YES
Capacity 16 CHANNEL
Form Factor BOX
PTZ Control YES
Type ENCODER
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.