
AXIS COMMUNICATIONS | 0542-003 | P7216
Video Encoder, 16-Channel, H.264, MPEG4/MJPEG, 30/25 FPS Resolution, BNC Connector, 4x512 MB RAM/4x128 MB Flash, 12 to 28 Volt DC, 22 Watt, Metal Casing, Wall Mount
Description
Sixteen-channel video encoder. Dual streaming H.264 and Motion JPEG on all channels. Max D1 resolution at 30/25 (NTSC/PAL) fps on all streams. Video motion detection. Active tampering alarm. Two-way audio with audio detection. SFP slot for optional fiber connection and/or network redundancy. Unit includes 4 x micro SD card slots for edge storage. PTZ support. Unit has 4x ARTPEC chips and 4x IP addresses. Includes UK power supply.
Must be a reseller to purchase this product.
Features
- Ease of Installation
- Impact Resistant
- Protection Against Water, Dust and Corrosion
- Compatible with AXIS Housings
- RoHS Compliant
Specifications:
Audio Support | YES |
---|---|
Capacity | 16 CHANNEL |
PTZ Control | NO |
Type | ENCODER |
UNSPSC Code | 39121527 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.