MINKELS PRODUCTS | B1104-081242-146776
Nexpand Cabinets, 800x1200x42HE double perforated door front and back, White/RAL 9003, 19" Profile
Specification Description
Statstic load: 1,200 KG
Material: Alumunium
Type of surface: Wich powder coating
Color: White/RAL 9003
Degree of protection (IP): IP20
Front door locking: Two point
19" Profile: 4x infinitely adjustable in depth and width direction
Earthing: Fullthed with central earthing point
Locking: Equipped with swivel handle Fix-easy 2-point with EK-333 cylinder lock
Type of profile rail: L-shaped
Mounting level: Front and rear
Type of ventialtion: Passive
Accessories: All accessories in the Nexpand tfolio are modular
Roof plate: With roof plate
Modular spacing: 82.6 mm (19 inch)
Demountable: Cabinets are demountable
Frontdoor material: Steel
Backdoor material: Steel
LCA: CABINET FLOOR
Specifications:
Color | WHITE |
---|---|
Model | SERVER |
Material | ALUMINUM/STEEL MIX |
Mounting Width | 19" |
Multi-compartment | NO |
Rack Units | 42U |
Nema Rating | NO NEMA RATING |
Seismic Rating | NO |
Type | FREE-STANDING |
UNSPSC Code | 24102001 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.