COMNET COMMUNICATION NETWORKS | FDX60M2M
Small Size RS232/422/485 2&4W Bi-directional Universal Data Transceiver, mm, 2 fiber

MFR PART #  FDX60M2M
PART #  420737
Minimum 1 Each
Call for Availability

Description

The ComNet FDX60(M)(S)(-M) data transceiversprovide point-to-point transmission of simplex orduplex EIA RS232/RS422/RS485 (2W/4W) data signalsover one or two optical fibers. The transceivers aretransparent to data encoding allowing for broad-rangecompa tibility. Models within this series are available foruse with multimode or single-mode optical fiber. Plugand-play design ensures ease of installation requiringno electrical or optical adjustments. Each transceiverincorporates a bi-color (Red/Green) in dicating LED formonitoring proper system operation. The FDX60(M)(S)-M has a small footprint and is designed for surfacemounting. Packaged in the exclusive ComNet ComFithousing, the FDX60(M)(S) units may be either wallor rack-mounted, or may be DIN-rail mounted by theaddition of ComNet model DINBKT1 adaptor plate. TheFDX60(M)(S)(-M) has a built-in fiber link test featurethat allows for the testing of the fiber.

Must be a reseller to purchase this product.

Features

  • Meets EIA RS232C/D and RS422/RS485 (2 or 4-wire)
  • specifications
  • Tested and certified by an independent laboratory for
  • full compliance with the environmental requirements
  • (ambient operating temperature, mechanical shock,
  • vibration, humidity with condation, high-line/low-line
  • voltage conditions and transient voltage protection) of
  • NEMA TS-1/TS-2 and the Caltrans Specification for Traffic
  • Signal Control Equipment.
  • Robust design assures extremely high reliability in
  • unconditioned out-of-plant/roade environments
  • LED status indicators provide rapid indication of all
  • critical operating parameters
  • NTCIP compatible
  • Fiberlink Fiber Link Tester
  • Voltage transient protection on all power and signal
  • input/output lines provides unconditional protectioom power surges and other voltage transient events.
  • Wide optical dynamic range: optical attenuators are
  • never required
  • Hot-swappable rack modules
  • Interchangeable between stand-alone or rack mount use
  • ComFit
  • Lifetime Warranty

Specification Description

RoHS: Y
Product Type: Data

Specifications:

Audio Support NO
Capacity 1 CHANNEL
Form Factor BOX
Type TRANSCEIVER
PTZ Control YES
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.