NVT PHYBRIDGE | NV-214A-M
Single Channel Video Passive Transceiver With Coax Pigtail

MFR PART #  NV-214A-M
PART #  299547
Minimum 1 Each
Call for Availability

Description

This part has been discontinued by the supplier. Use PN 422119 as suggested replacement.

NV-214A-M Video Transceiver is a passive (non-amplified) device that allows the transmission of real-time monochrome or color video over Unshielded Twisted-Pair (UTP) telephone wire. Baseband (composite) signals of any type are supported.The passive NV-214A-M has a 9" mini-coax mini lead which allows in-camera enclosure mounting in most dome cameras and a greater number of mounting options in general at both en ds of the system. It is capable of delivering a fully equalized signal to the DVR when used with any Active NVT Phybridge Receiver, yet is compatible with all of NVT Phybridge?s passive products for applications under 750ft (225m). The NV-214A-M Video Transceiver also incorporates improved transient protection that eliminates the need for a ground screw.The unparalleled interference rejection and low emissions of the NV-214A-M allow video signals to co-exist in the same wire bundle as telephone, dat acom, or low-voltage power circuits. This allows the use of a shared or existing cable plant.

Features

  • 1-Ch Passive Video Transceiver

Specifications:

Audio Support NO
Capacity 1 CHANNEL
Type TRANSCEIVER
UNSPSC Code 46171600

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.