TRENDNET | TPE-115GI
Gigabit PoE+ Injector

MFR PART #  TPE-115GI
PART #  760758
Minimum 1 Each
Sign In For Inventory

Description

The Gigabit PoE+ Injector, model TPE-115GI, combines electrical power with a Gigabit network connection to produce a Gigabit Power over Ethernet Plus (PoE+) signal. Connect this device to a non-PoE Gigabit switch and then run an Ethernet cable for up t o 100 meters (328 ft.) to network PoE+ or PoE devices. The integrated power supply reduces installation clutter.

Auto sensing technology delivers 30 Watts to 802.3at PoE+ devices or 15 Watts to 802.3af PoE devices. No need to buy a PoE switch--use an existing open port from a non-PoE switch to save installation and equipment costs when installing TRENDnet PoE access points and IP cameras in remote locations.

Must be a reseller to purchase this product.

Features

  • Full Duplex Gigabit speeds
  • Converts a non-PoE Gigabit port to a PoE+ or PoE Gigabit port
  • Integrated power supply
  • Network distances of up to 100 meters (328 feet)
  • Save on installation and equipment costs

Specifications:

UNSPSC Code 43222600

Spec Sheet

Spec Sheet

Data Sheets

INSTALLATION GUIDE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.