
Description
This item is discontinued by supplier. Please see Anixter# 1033031 for suggested replacement.
High-performance video decoder. Single- or quad-view; H.264 up to 1080p; JPEG; G.711 audio; 60 IPS; analog and HDMI outputs
Must be a reseller to purchasehis product.
Features
- HD 1080p30/i60 or 720p60 decoding in single view
- Quad-view option for SD video up to 960H
- HDMI or composite video output
- Bi-directional audio and keyboard support
- Alarm inputs and relay output
- Reduced cost: designed for operation without the need fany additional PC hardware or software to decode the video signals. VIDEOJET supports the economical update of surveillance systems during the transition to IP technology.
- High definition performance: VIDEOJET decoders support the real-time decoding o f SD and HD video and provide superb image clarity.
- Simple to install and operate: can be installed as part of a small to medium sized stand-alone IP matrix system, or as an integrated display solution for BVC and BVMS monitor wall applications.
Specifications:
Audio Support | YES |
---|---|
Form Factor | BOX |
PTZ Control | NO |
Type | ENCODER |
UNSPSC Code | 46171610 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.