Axis Communications logo

 

Popular AXIS P33 Series expands with two new models

Axis P3365-V/VE
  • Exceptional, full HDTV 1080p video quality
  • Wide dynamic range
  • Easy installation with remote zoom and focus
  • Two way audio and audio detection
  • Vandal resistant design
  • Power over Ethernet

The indoor AXIS P3365-V and outdoor AXIS P3365-VE are additions to the existing AXIS P33 Series and provide features such as full HDTV 1080p video and wide angle of view of up to 100 degrees. The new fixed domes have the same popular design as the existing AXIS P33 Series cameras and support remote focus and zoom, P-Iris control and pixel counter. Both cameras are IK10 vandal resistant, have a wide operating temperature range and are suitable for a variety of installations.

Ordering Information

Axis P3365-V netowrk camera
Axis P3365-VE network camera