P1428-E
  • 4K Ultra HD/8.3 megapixel resolution at full frame rate
  • Day & Night functionality
  • Edge storage
  • H.264 and Motion JPEG
  • Ease of installation
  • I/O support

4K Surveillance for exceptional details

 

AXIS P1428-E provides 8.3 MP/4K Ultra HD resolution at 30 frames per second. When using a standard HDTV monitor or a 4K monitor, the high resolution will improve the possibilities to magnify any part of the scene to pull crisp forensic video from large areas.

AXIS P14 Network Camera Series

P1428-E

AXIS P14 Series offers models with exceptional image quality from 1080p resolution up to 4K Ultra HD

AXIS P14

AXIS P14 Network Cameras are

outdoor-ready available with and

without built-in IR