Axis Q1614

 

AXIS Q1614 Network Camera

  • Outstanding video in HDTV 720p @ 60fps
  • Dynamic capture and Lightfinder
  • Auto rotation
  • Leveling assistance
  • Shock detection

Request a Quote

HDTV 720p at 50/60 fps

AXIS Q1614 delivers highly detailed video in fast-paced environments. Identify of an incident is easy thanks to clear video with 50 or 60 frames per second in HDTV 720p video quality.

Superior Image Quality

The camera includes both Wide Dynamic Range with dynamic capture and Lightfinder technologies. Wide Dynamic Range-dynamic capture ensures that no part of the image is too dark or too bright. Additionally, the camera provides a manual fine tuning of the high-contrast image for ease and clear identification even in very complicated scenes. Lightfinder technology offers life-like colors video in low-light conditions. 

Axis

Without WDR - dynamic capture

Axis

With WDR - dynamic capture

Innovative Installation Features

AXIS Q1614 includes new innovative features to help installers to mount the camera. The leveling assistance guides to the correct level, meaning that the camera can be installed wherever but always have a perfect image. The auto rotation functionality flips the image to the right orientation, also when Corridor Format.


More Features

  • Intelligent capabilities such as enhanced video motion detection, audio detection and detection of camera tampering attempts like blocking or spray-painting.
  • Power over Ethernet (IEEE 802.3af), eliminating the need for power cables and reducing installation costs.
  • Two-way audio support with enhanced audio quality.
  • SD/SDHC memory card slot for storing recordings locally.
  • Advanced security and network management features such as HTTPS encryption with preserved performance, IPv6 and Quality of Service.
  • Open Application Programming Interface (API) for software integration, including VAPIX┬« from Axis Communications.

Request a Quote