Bose Professional portable PA systems

Bose Professional portable PA systems use proprietary technologies to provide best-in-class sound coverage and portability for nearly any performer or application. The unique designs feature higher vocal projection and clarity, stronger output levels over distance, and consistent coverage and tonal balance throughout the venue. Whether you are a solo musician, mobile DJ or a full band, Bose portable systems ensure that you provide the best sound to your audience.

Bose Logo

S1 PRO SYSTEM

S1 PRO SYSTEM

Sound great anywhere with the ultra-portable Bose S1 Pro Multi-Position PA system. Designed for musicians, DJs, and general PA use, the S1 Pro is the ultimate all-in-one PA, floor monitor, practice amplifier and primary music system. Multiple positions, supported by Auto EQ, ensure that you always sound your best. And with a 3-channel mixer, reverb, Bluetooth® streaming and ToneMatch® processing onboard, the S1 Pro is ready to be your go-anywhere PA.

L1 PRO PORTABLE LINE ARRAY SYSTEMS

L1 PRO PORTABLE LINE ARRAY SYSTEMS

Dialed in for pure performance, L1 Pro portable line array systems give singer-songwriters, mobile DJs, and bands legendary 180-degree horizontal coverage, plus extended bass response with a unique RaceTrack woofer design.

F1 FLEXIBLE ARRAY LOUDSPEAKERS

F1 FLEXIBLE ARRAY LOUDSPEAKERS

The Bose F1 Model 812 is a 1000-watt, full-range loudspeaker with Flexible Array technology. You control the vertical coverage pattern. So, wherever you’re playing, you can adapt the PA to match the room. With the Bose F1 Model 812, your sound stands alone.

TONEMATCH®

TONEMATCH MIXERS

Sound great with integrated Bose® ToneMatch® processing and zEQ, especially when connected to a Bose L1 or F1 system for full end-to-end tonal control. Play confidently on stage with these rugged ToneMatch mixers using tactile controls, easy-to-read LED displays and scene recall. ToneMatch mixers, the ultimate on-stage companions for performing artists.

 

 

Request a Quote

 

Please complete the form below to request pricing or to place an order.

Company Contact Information