New Panduit Plug Makes Field Terminations Simple

plug

Ideal for Connecting Wireless Access Points, Cameras, Sensors, and More

Panduit's simple-to-attach TX6A™ UTP Field Term Plug is ideal for connecting networked devices such as wireless access points, LED lighting, IP cameras and motion sensors, building access modules, and display panels.

The field term plug is the easiest to terminate in the field today. Its unique design and smaller footprint allows it to easily fit into tight port spaces or high-density port configurations with today’s most common UTP cables, including emerging power-optimized 22 AWG cabling.

It supports Category 6A, 6 and 5e performance levels in one product, so installers can limit the parts they need to carry to each project.

The field terminable plug uses the same simple forward motion termination technology and offers the same proven electrical performance as Panduit’s Mini-Com® TG jacks. Its ability to re-terminate in the field with no additional parts provides convenience and cost savings to the installer.

Learn more about the new field term plug here.

Product Resources