WR Series from Rack Technologies

WR Series from Rack Technologies

The WR Series wall mounted cabinets are built to the highest standards with flexibility and ease of installation at the forefront of design criteria. More than 30 different size and door variants makes the WR Series one of the most comprehensive in the market.

The fully welded frame ensures a stable structure while the key lockable quick release door opens to 180 degrees and is available in Acrylic, Curved Perforated or Steel.

Removable side panels complete with locks, plus plenty of cable knockouts in back, top and bottom panels ensure ease of access during wiring and fitout.

Single section cabinets are complete with a removable rear panel and installation is made simple with a quick mount rail that is fixed to the wall allowing for one person installation.
Double section cabinets come with a rear hinge section with reversible lift off hinges, again allowing for one person installation and flexibility of access and opening.

For quality and features you cannot beat the WR Series wall mounted cabinets.