AUSTIN HUGHES

line break
Austin Hughes Logo

Founded in 1995, Austin Hughes, an Anixter Technology Alliance Partner, is a design and manufacturing group that offers a broad range of solutions based around 19 inch rack mount technology.

These solutions include InfraSolution, InfraPower, InfraGuard, InfraCool, CyberView
and UltraView. All Austin Hughes Solutions are configured and supported from UK,
Hong Kong & US facilities and are offered on short lead times across the globe.

Rack Power Management Solutions: InfraPower

Austin Hughes produce quality rack mount power distribution and power monitoring solutions that help manage data centre power capacity, reduce downtime and energy costs and improve energy efficiency.

Power Distribution Units (PDU’s)

  • Basic PDU’s
  • Metered (MD) PDU’s
  • Intelligent (W Series) PDU’s:
     - Strip Level Monitoring (W) PDU’s
     - Strip Level Monitoring and Socket Switching (WS) PDU’s
     - Socket Level Monitoring and Socket Switching (WSi) PDU’s

Options include: Single or Three phase, multiple socket types per PDU, custom configurations, coloured PDU’s for primary and redundant (A&B) power feeds, Dual Feed PDU’s, environmental sensors.

Automatic Transfer Switches (ATS)

  • Metered ATS
  • Intelligent ATS

In-line Meters

  • Single Feed In-Line Meter
  • Dual Feed In-Line Meter

Rack Smart Card Access: InfraSolution

To increase rack level security Austin Hughes provides both a Standalone smart card access control solution and a complete networked solution with monitoring, control, alarm & reporting functionality. Both available with MIFARE, Proximity or Users can utilise existing smartcards.

Rack Smart Card Access

  • InfraSolutionS – S700 Stand-alone Dual Security (SmartCard + NumPad)
  • InfraSolutionX – X800 Networked Rack Smart Card Access with optional sensors/integrated devices (PDU’s/Fans).

Rack Environmental Management: InfraGuard

To increase rack level security Austin Hughes provides both a Standalone smart card access control solution and a complete networked solution with monitoring, control, alarm & reporting functionality. Both available with MIFARE, Proximity or Users can utilise existing smartcards.

Rack Environmental Management / Sensors 

  • InfraGuard – Environmental Management Box with optional sensors / integrated devices:
    Temperature & Humidity, Smoke, Shock, Water, Light bar, Beacon, PDU’s, Door switches.

 

Rack Airflow Solutions: InfraCool

Cost effective rack airflow solutions suitable for use with most third-party rack manufacturers. 

Rack Airflow

  • Raised Floor Mount Fan Unit: 4 Fans
  • Door Mount Fan Panel: Basic, Remote or Master IP Versions 
  • 1U Rackmount Fan Tray: 3, 6 or 9 Fans

Rack Server Management: CyberView  

CyberView leading edge LCD drawer and KVM (Keyboard, Video and Mouse) Solutions provide the widest range, available on the shortest lead-times in the European market today whilst ensuring capital equipment and software management costs are kept to an absolute minimum.

Rack LCD Console Drawers (Optional Integrated KVM)

  • 1U LCD Console Drawers: Including 4K, FHD, WUXGA
  • Large LCD Console Drawers
  • Ultra Short Depth Console Drawers
  • Dual Slide Console Drawers
  • Multi-display Console Drawers
  • High Brightness / Sun Display / Touchscreen Options

Stand-alone KVM Switches

  • DP KVM
  • DVI-D KVM
  • Matrix Cat 6 / Matrix DB-15 KVM
  • Combo Cat6 / Combo DB-15 KVM
  • USB Hub DB-15 KVM
  • PS/2 DB-15 KVM

Rack Displays

  • 4K Display Panels
  • Quad Display Panels
  • Multi-display Drawers

Professional LED Screens: UltraView  

UltraView provides a broad range of LCD displays from 6.5” to 65” including 4K, FHD and WUXGA.

LED Screens / Monitors

  • 16:9 4K LED Screens
  • 16:9 FHD Screens
  • 16:10 and 4:3 LED Screens 
  • Optional Video Transmission over Network
  • HDMI Encoders / HDMI Extenders