BALDOR MOTORS

anixter-branding-960
Baldor Motors

Baldor Motors designs and manufactures industrial electric motors, drives, and mechanical power transmission products. Its products include AC motors, DC motors, servo motors, gear motors, grinders, buffers, and lathes; AC and DC drives; mounted bearings; conveyor components; mechanical drive components; couplings, clutches, and brakes; and enclosed gearing products.

  • Save on Baldor Motors!
    Now through May 31, select Baldor motors are on sale. Discount reflected in the online selling price.

Featured Baldor Motors Products

 M3542 | AC Motor 0.75HP image

 M3542 | AC Motor 0.75HP

EM2333T | AC Motor 15HP image

EM2333T | AC Motor 15HP

EM3714T | AC Motor 10HP

EM3714T | AC Motor 10HP

EM2334T | AC Motor 20HP image

EM2334T | AC Motor 20HP



All Baldor Motors Prodcuts