COMMSCOPE ANDREW SOLUTIONS

line break
Commscope Powered By Andrew 174x84

CommScope Andrew Solutions

Around the globe, in a world being transformed by communications, people anticipate more than ever that wireless services will enhance their lives, workplaces, and communities.

With the convergence of voice, data, and video, we experience the promise of mobility—and we experience Andrew Solutions. Andrew supports the emerging mobile society, and the companies that make this today's reality, with a comprehensive portfolio of complete wireless solutions.

Deploy anywhere. Cover everywhere.

Welcome to Distributed Coverage and Capacity Solutions (DCCS). CommScope draws on decades of coverage and capacity expertise, blending intelligent technology with local insight and a global presence to provide your customers with reliable wireless communications.

 

As a true single-source distributed antenna systems (DAS) provider, CommScope deploys cost-effective, integrated, end-to-end solutions that deliver outstanding reliability, quality of service and energy efficiency. CommScope specializes in the most demanding locations:

  • High atop the towering Burj Khalifa, the world's tallest skyscraper, it is a destination site in Dubai.
  • On the 50-yard line at the spectacular $1.2B Dallas Cowboys stadium
  • Deep under the Swiss Alps at 250 km/h on the Gotthard Base Tunnel
  • Spanning nine stadiums and 10 cities during the 2012 FIFA World Cup

 

Smart, safe, efficient and affordable — CommScope Andrew Solutions deploy anywhere and cover everywhere. Partner with DCCS and develop a strategy to conquer your most complex projects.

Related Support and Documentation

CommScope Andrew Node A
1559428278735

Flexible and Future Proofed

Whether your application calls for band selective, channel selective or a combination of both, the Node A platform is capable of meeting the needs of any single band/single operator requirements or can be expanded to address full multi-band/multiple operator applications.

The A stands for technology Agnostic meaning regardless of protocols, spectrum reassignments, or whatever new wireless technologies may emerge, modification and expansion of your system will be quickly achieved.

By design, the Node As modular scalable architecture allows the user to quickly modify, upgrade or expand the repeater platform by simply adding additional RF cards and software features. The platform is available in medium and high power classes making it ideal for driving both passive and optical distributed antenna systems for medium to large facilities.

Several innovative software functions, such as an embedded spectrum analyzer for setup and interference logging, and uplink muting, are available through optional software keys. In addition, Andrew Solutions provides A.I.M.O.S., a comprehensive OMC. The implemented standard SNMP-based MIB also allows easy integration into a third-party OMC.The Node A is available in software optimized platformsfor public safety, commercial, or mixed applications.

Performance Assurance The patented architecture utilizes state-of-the-art technology to offer significantly higher dynamic range and processing power than any other digital repeater on the market. The high dynamic range allows operation in the presence of strong transmitters/interferers without the need for external filtering or attenuation. Internal filters are constructed on the fly through the user interface to adapt to new requirements or changes in the outdoor environment, without the need todownload external files.

When using the advanced filtering capabilities of the Node A only desired signals are transmitted, which results in optimum utilization of the Node As output power capacity. While amplifying the desired signals, the undesired signals are not amplified by the Node A and potential interference issues are mitigated. The resulting coverage footprint is greatly increased and is not affected by changes in the outside RF environment. Also, with the undesired signal levels significantly reduced, the potential of nearby base station sites degrading coverage is eliminated.

The high power RF cards make use of an advanced feedforward power amplifier technology which drastically reduces power consumption and heat dissipation. The lower power consumption means increased system reliability, and reduced thermal loading on the equipment room and decreased battery backup requirements. The Node A is fully compliant with all applicable regulatory standards (e.g., FCC, ETSI, IC, etc.).