CommScope SYSTIMAX GigaSPEED XL

Anixter has the world's largest inventory of CommScope SYSTIMAX Solutions, including the GigaSPEED XL Solution. The SYSTIMAX GigaSPEED XL Solution offers performance far beyond Category 6 standards, cost-effective design innovations and reliability so robust it can help make network downtime a thing of the past.

Download the GigaSPEED XL Solution Brochure

SYSTIMAX® GigaSPEED® XL 71 Series Cable

The cable meets or exceeds Category 6/Class E attenuation and nEXT requirements in ISO/IEC 11801, CEnELEC En50173 and AnSI/TIA-568-C.2.

SYSTIMAX 1071E
SYSTIMAX 2071E

Patch Cords

SYSTIMAX GigaSPEED XL Patch Cords

The GS8E Modular Patch Cord family of high bandwidth cords form parts of the GigaSPEED XL cabling solution.

Information Outlet

SYSTIMAX MGS400

The MGS400 Information Outlet features proprietary crosstalk cancellation techniques for superior near End crosstalk performance.

SYSTIMAX 360™ Panels

SYSTIMAX GigaSPEED XL 1100GS3 Panel

The GigaSPEED XL 1100GS3 Panels are available in 1U and 2U options and feature the elegant SYSTIMAX 360™ design. 


SYSTIMAX 360 Modular Panel

The SYSTIMAX 360™ Modular Panel eliminates the need for separate tie wrap components and offers facilitated installation and panel dressing through simplified cable bundling. 

SYSTIMAX 360 GigaSPEED XL PATCHMAX GS3

The GigaSPEED® XL PATCHMAX® GS3 Panels offer easy cable routing and bundling utilizing the rear cable manager and are available in a 24 port configuration.

CommScope® Modular Panels

CommScope M4800/M4800A1U High Density Modular Panel

Unlike traditional 48 port panels, the M4800/4800A High Density Modular Panels occupy only 1 U of rack space. 


CommScope M2000 Modular Panel

The M2000 Modular Patch Panel is a panel designed for CommScope outlets that can be configured for copper, fiber, or both and is available in 24-port (M2000-1U) and 48-port (M2000-2U) versions.

CommScope M2100 Modular Panel

The M2100 Modular panel is available in a 24-port 1U and 48-port 2U configuration with integrated horizontal front cord managers, eliminating the need for separate cord management.