Introducing the Next Generation of ComNet Products

UK-All-New-600x150

ComNet have continued to invest heavily in research and development and the new product section is filled with new innovative products to further complete their product offering and further enhance their position as the market leader
in transmission technology for all scenarios.

We provide you with an easy to use overview of all ComNet new products that have been added.

10/100/1000 Mbps Intelligent Redundant Ring Gigabit Switch with Optional
PoE+ up to 60W

CNGE2 + 2 SMS

The new CNGE2+2SMS allows you to build your IP Surveillance network without mastering complex programming knowledge. The switch aids setup and eliminates programming
- no laptop required, avoiding high cost of Managed Switches and around 50 to 75% faster to install than a traditional managed switch. Weighing only 200 grams and measuring 10.4 × 9.4 × 3.7 cm, the CNGE2+2SMS is probably the smallest switch available on the market and ideal for use in confined spaces.


For further detailed information and datasheet click here.

Gigabit Fiber Ring Application

Extending Ethernet Distances over COAX or RJ-45 Cable 

Copper Line High Res Group

CopperLine® from ComNet allows you to use your existing cable infrastructure
of COAX or UTP as Ethernet media for your next system renovation. CopperLine® now comes with 2 new PoE options - 15W PoE and PoE+ (30W) - and increased extended distances of 3000 feet (914m) for UTP and 5000 feet (1,524m) for COAX. 

Need More Information? 

View the individual CopperLine® product series, including data sheets, from ComNet's website: 

Mini Ethernet-over-Coax Extender Remote Units - Powered by External or PoE Source 

Mini Ethernet-over-Coax Extender Remote Units

Miniature remote units provide 10/100 Mbps Ethernet data with or without Pass-through PoE power over extended distance coaxial cable. Available in both standard and PoE applications. 


For further information and datasheet visit the CLRFE1EOC(P,E)/M product page.

10/100 Mbps Ethernet Repeater With 60 W Pass-Through PoE   

CNFE1RPT[/PD][/M]

The CNFE1RPT Ethernet repeaters support up to 60 watts
of Pass-through PoE, providing a simple and cost-effective way to extend Ethernet signals beyond the standard Ethernet 328 foot (100 meter) limit. A single unit can be used to double the distance to 656 feet (200 meters) or multiple units can be combined in series with each other providing an additional 328 feet (100 meters). 


For further information and datasheet visit the CNFE1RPT[/PD][/M] product page. 

>View All ComNet Products

>View the New Products Page