RocketLinx Industrial Ethernet Switches

RocketLinx Industrial Ethernet Switches image

Comtrol’s RocketLinx industrial Ethernet switches are designed to meet high performance and environmental demands. These industrial Ethernet switches are ideal for applications requiring extended operating temperatures, rugged housings and high performance and reliability such as: traffic and transportation, power utility, security and surveillance monitoring, industrial automation, and hospitality and peripheral communications.

With both managed and unmanaged models available, the RocketLinx ES series of switches provide cost-effective networking solutions delivering the industry’s best rugged Ethernet switch technologies.

Comtrol RocketLinx Industrial Ethernet Switch image

  • Rugged design, extended temperature
  • Managed and unmanaged
  • Rack and DIN-rail mounting
  • Flexible designs featuring 10/100, Gigabit, and fiber SFP connections
  • High reliability for demanding environments

Comtrol
Part No.
Anixter
Part No.

Description
32025-8 485687 ES8105, 5-port, unmanaged
32026-5 485885 ES8105F singlemode, 5-port with one fiber, unmanaged
32027-2 485886 ES8105F multimode, 5-port with one fiber, unmanaged
32075-3 541794 ES8105-GigE, 5-port, full Gigabit Ethernet, unmanaged
32055-5 485887 ES8108, 8-port, unmanaged
32056-2 485888 ES8108F singlemode, 8-port with two fiber, unmanaged
32057-9 485889 ES8108F multimode, 8-port with two fiber, unmanaged
32085-2 529374 ES8108-GigE, 8-port, full Gigabit Ethernet, unmanaged
32010-4 541804 ES8508-XT, 8-port, managed, extended temperature, railway certifications
32011-1 541806 ES8508F-S-XT, 8-port with two fiber, managed, railway certifications
32012-8 541808 ES8508F-M-XT, 8-port with two fiber, managed, railway certifications
32065-4 485890 ES8509-XT, 9-port, Gigabit, managed, extreme temperature
32060-9 485891 ES8510, 10-port, Gigabit, managed
32061-6 485892 ES8510-XT, 10-port, Gigabit, managed, extreme temperature
32062-3 485893 ES8510-XTE, 10-port, Ethernet, managed, extreme temperature
32070-8 485894 ES9528, 24-port with four Gigabit combo ports, managed
32071-5 541811 ES9528-XT, 24-port with four Gigabit combo ports, managed, extreme temperature
Comtrol RocketLinx Industrial PoE Switch image

  • Rugged, industrial-grade PoE switches
  • 802.3af and 802.3at PoE and PoE Plus models
  • Managed and unmanaged models
  • Feature DIN-rail, panel, and rack mount designs

Comtrol
Part No.
Anixter
Part No.

Description
32045-6 480569 ES7105, 5-port, unmanaged, IEEE 802.3af
32047-0 541813 ES7106-VB, 6-port, unmanaged, IEEE 802.3af, 12/24VDC voltage boost
32130-9 541819 ACS7106, 6-port, unmanaged, UL294B certified, IEEE 802.3af and IEEE 802.3at, 12/24VDC voltage boost
32048-7 485896 ES7110, 10-port, unmanaged, IEEE 802.3af
32049-4 480578 ES7110-VB,10-port, unmanaged, IEEE 802.3af, 12/24VDC voltage boost
32015-9 541820 ES7206-XT, 6-port, unmanaged, IEEE 802.3af/at
32050-0 485895 ES7506,6-port, managed, IEEE 802.3af
32035-7 480552 ES7510, 10-port with two Gigabit uplink ports, managed, IEEE 802.3af and IEEE 802.3at
32046-3 541822 ES7510-XT, 10-port with two Gigabit uplink ports, managed, IEEE 802.3af and IEEE 802.3at, extended temperature
32040-1 480573 ES7528, 28-port with four Gigabit uplink ports, managed, IEEE 802.3af and IEEE 802.3at