Crane and Mobile Equipment Cables by Prysmian

Crane and material handling equipment are constantly subject to heavy mechanical stresses, which impact their operational performance and service life. Prysmian crane products have been designed to provide reliability and maximum performance under extremely severe conditions.


Crane cables are used in every major port in the world. These ports have been relying on the longevity of these products for many years. The cables are manufactured in Germany in accordance with multinational standards such as UL, DIN VDE, IEC, MSHA and AS.

Spreaderflex

Spreaderflex by Prysmian
  • Multiconductor cable used in gravity feed collector baskets
  • Weighted beads are used in the construction in order to optimize torsional properties

> Browse now

Cordaflex (SM)

Cordaflex (SM) by Prysmian
  • Neoprene reeling cable available in power and control sizes
  • Excellent for demanding reeling applications including vertical reeling and stretch applications as well as sheave guided applications

> Browse now

Planoflex

Planoflex by Prysmian
  • Neoprene-jacketed flat-festoon cable for use on festoons or in cable tracks
  • Available in power, control and shielded twisted-pair configurations

> Browse now

Protolon

Protolon by Prysmian
  • Medium-voltage neoprene-jacketed reeling cable
  • Available with voltage ratings from 5 kV
    to 35 kV

> Browse now

Cordaflex (K)

Cordaflex (K) by Prysmian
  • Round festoon cable with power, control and shielded pairs
  • Used in reeling applications for horizontal payout and retrieve applications

> Browse now

Cordaflex (SM-RS)

Cordaflex (SM-RS) by Prysmian
  • Reinforced version of Cordaflex (SM) designed for the increased speed and tension experienced in reeling spreader applications

> Browse now

Optoflex

Optoflex by Prysmian

  • Flexible fiber optic cable used on reels, festoons and cable track
  • Available in single- and multimode configurations up to 18 fibers

> Browse now

Crane and Mobile Equipment Applications


Crane Cables


Cylindrical Drum

Monospiral Reel

Festoon

Energy Chain

Basket Spreader

SPREADERFLEX
Basket spreader cable














CORDAFLEX (K)
Round festoon cable











See 1



CORDAFLEX (SM)
Low-voltage reeling cable
















CORDAFLEX
(SM)-RS Reeling spreader cable
















PLANOFLEX
Flat festoon cable








OPTOFLEX
Fiber optic reeling and festoon cable














PROTOLON (SM-R)
Medium-voltage reeling cable
5–35 kV














PROTOLON (SM-R) FO Medium-voltage reeling cable 5–15 kV with integrated fiber optics



















Recommended
  Suitable
  Not Suitable
1. Dedicated product: RONDOFLEX (CHAIN) cat. BU IS 3.0-2008(EN)