0006155020 | NETWORK RA

NETWORK RA | 0006155020 | 2.5MM/27C EPR/PCP BLACK BLUE INS. GEN TO BRB/RIA 10 OD 30.8 MIN,33.2 MAX

  • Manufacturer # 0006155020
  • Anixter #A4BT-C027-02
Conductor Count: 27 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Size: 2.5MM SQUARED
Conductor Type: FINELY STRANDED
Earth/Ground Wires: NO
Insulation Material: EPR-ETHYLENE PROPYLENE RUBBER
Jacket Material: PCP-POLYCHLOROPRENE
Product Type: ACSR/UD
Screen/Shield: UNSHIELDED
Voltage Range: 300V OR 300/500V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items