01055-001 - AXIS COMMUNICATIONS - P1448-LE - | Anixter
01055-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 01055-001 | P1448-LE Compact Outdoor Bulet Camera, 4K Ultra HD (8MP) resolution max at 25/30 fps, Day/Night, Fixed, bullet camera providing Forensic WDR, Lightfinder, IR, Varifocal 2.8-9.8 mm F1.6 P-iris Lens, Remote 3.5x Optical Zoom, H.264 and MJPEG

  • Manufacturer # 01055-001 | P1448-LE
  • Anixter #960552
Compression Type: H.264
Environment: OUTDOOR
Form Factor: BULLET
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

Compact outdoor, 4K Ultra HD (8MP) resolution, day/night, fixed bullet camera providing Forensic WDR and Lightfinder for demanding light conditions. IR corrected varifocal 2.8-9.8 mm F1.6 P-iris lens with remote 3.5x optical zoom and focus. Multiple, i ndividually configurable H.264 and Motion JPEG streams; max 4K Ultra HD/8MP at 25/30 fps in 16:9 format. Axis Zipstream technology for reduced bandwidth and storage needs. Video motion detection, active tampering alarm, shock detection and corridor for mat. Audio mic/line in, I/O for alarm/event handling and memory card slot for optional local video storage. OptimizedIR, a power-efficient IR LED technology covering 25 meters (82 feet). Integrated bracket for easy mounting on wall and ceiling. NEMA 4X , IP66/67 and IK10-rated for operation in -40C to +60C(-40 F to 140 F). Powered by IEEE 802.3af Type 1 Class 3 midspan (PoE). Midspan not included.

Must be a reseller to purchase this product.

Features
  • 4K Ultra HD resolution in full frame rate
  • Ease of installation
  • Forensic WDR, Lightfinder, and OptimizedIR
  • Remote 3 x optical zoom and focus
  • Axis Zipstream technology
  • Power over Ethernet
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items