0202-820 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0202-820 | S1016 MK II Recorder

  • Manufacturer # 0202-820 | S1016 MKII
  • Anixter #698983
Audio: NO
Capacity: 16 CHANNEL
Mount Type: DESKTOP
Storage Capacity: 4 TERABYTES
Type: NVR
Description

Axis Camera Station S1016 Recorder workstation tested and validated with AXIS products. Preloaded with AXIS Camera Station software with preconfigured AXIS Camera Station settings and all other necessary software e.g. Windows 10IoT. Includes licenses f or

Features
  • Support for 4K Ultra HD surveillance
  • Easy expansion of storage capacity
  • Preloaded with AXIS Camera Station software with already existing key features i.e.
  • Intuitive operation, Effective investigation, High definition identification, support for thirdparty devices,
  • etc.
  • Quick installation with preconfigured AXIS Camera Station settings
  • Preloaded with AXIS Camera Station licenses for specified number of channels
  • All other necessary software such as Windows 10 IoT is preloaded
  • Hardware validated tested for surveillance purposes
  • The solutions have been extensively tested and the performance has been verified.
  • Three year hardware warranty
  • On-site hardware support: Rack servers: 4hrs, Desktop model and terminals: Next business day
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items