0467-001 - AXIS COMMUNICATIONS - P3354 12MM | Anixter
0467-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0467-001 | P3354 12MM Day/Night Fixed Dome Network Camera with Lightfinder in a Discreet, Tamper-resistant Indoor Casing. Vari-focal 3.3-12 MM P-iris Lens, Remote Focus and Zoom. Max. HDTV 720p or 1MP at 30 fps. WDR - Dynamic Contrast

  • Manufacturer # 0467-001 | P3354 12MM
  • Anixter #473691
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 1280 X 960
Signal Process: IP
Description

Light-sensitive, Day/Night fixed dome with Lightfinder in a discreet, tamper-resistant indoor casing. Vari-focal 3.3-12 mm P-Iris lens, remote focus and zoom. Multiple, individually configurable H.264 and Motion JPEG streams; max HDTV 720p or 1 MP reso lution at 30 fps. WDR - dynamic contrast. Video motion detection and active tampering alarm. SD/SDHC memory card slot for optional local video storage. Power over Ethernet. Midspan not included. Includes smoked and clear transparent covers.

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items