0625-001 - AXIS COMMUNICATIONS - P1427-LE - | Anixter
0625-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0625-001 | IP Camera, Compact, Outdoor-ready, Day/night, Ip66-rated, Vari-focal 2.8-9.8 Mm P-iris Lens, WDR - Dynamic Contrast, IR Illumination Up To 15 M/50 Ft.

  • Manufacturer # 0625-001 | P1427-LE
  • Anixter #595090
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR / OUTDOOR
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

Outdoor-ready compact day and night camera, vari-focal 2.8- 9.8 mm P-iris lens. Remote zoom and focus. Multiple, individually configurable H.264 and Motion JPEG video streams; max 5MP resolution at 12 fps. OptimizedIR, Video motion detection, active ta mpering alarm, corridor format, WDR - Dynamic Contrast, I/O, memory card slot and PoE.

Must be a reseller to purchase this product.

Features
  • Power over Ethernet
  • Day & Night functionality
  • Outdoor Ready
  • IP66/NEMA 4x
  • Remote focus and Zoom
  • Edge Storage
  • Support for AXIS Video Hosting System (AVHS) with One-Click Camera connection
  • H.264 and Motion JPEG
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items