0637-001 - AXIS COMMUNICATIONS - P1428-E - | Anixter
0637-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0637-001 | IP Camera, Compact, Outdoor-ready, 4K Ultra HD, Day/Night, IP66-rated, Vari-focal 3.3-9.8 mm, Max. 8.3 MP/4K Ultra HD at 30 fps, WDR - Dynamic Contrast

  • Manufacturer # 0637-001 | P1428-E
  • Anixter #594191
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR / OUTDOOR
Form Factor: BULLET
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Signal Process: IP
Description

Outdoor-ready compact day and night camera, vari-focal 3.3- 9.8 mm P-iris lens. Remote zoom and focus. Multiple, individually configurable H.264 and Motion JPEG video streams; max 4K Ultra HD /8.3MP resolution at 30 fps. Video motion detection, active tampering alarm, WDR - Dynamic Contrast, I/O, memory card slot, PoE.

Must be a reseller to purchase this product.

Features
  • Power over Ethernet
  • Day & Night functionality
  • Outdoor Ready
  • IP66/NEMA 4x
  • Remote focus and Zoom
  • Edge Storage
  • Support for AXIS Video Hosting System (AVHS) with One-Click Camera connection
  • H.264 and Motion JPEG
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items