0689-001 - AXIS COMMUNICATIONS - P1364 - | Anixter
0689-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0689-001 | P1364 HDTV 720p Camera, Day/Night, CS-mount Vari-focal 2.8-8.5 mm P-iris Lens, Multiple, Individually Configurable H.264 and Motion JPEG Streams; Max HDTV 720p at 60 fps, WDR

  • Manufacturer # 0689-001 | P1364
  • Anixter #677634
Compression Type: MULTIPLE COMPRESSION TYPES
PoE: YES
Position Type: FIXED
Resolution: 720P
Signal Process: IP
Description

HDTV 720p resolution, day/night, fixed camera with CS-mount vari-focal 2.8-8.5 mm P-iris lens and remote back focus (camera also supports DC-iris lenses). Multiple, individually configurable H.264 and Motion JPEG streams; max HDTV 720p at 60 fps. WDR - Forensic Capture, Lightfinder and Axis' Zipstream technology for reduced bandwidth and storage needs. Video motion detection and active tampering alarm. Two-way audio with built-in microphone and audio detection. I/O for alarm/event handling, MicroSD/ MicroSDHC memory cardslot for optional local video storage, serial port for RS422/485 communication. Power over Ethernet. Includes stand with cable management. Power supply not included.

Must be a reseller to purchase this product.

Features
  • Exceptional image quality including WDR - Forensic Capture and seamlessly
  • transition between handling WDR and Lightfinder mode
  • Outstanding video streaming performance in H.264 and Motion JPEG with up to
  • HDTV 720p in 50/60 fps
  • Lightfinder technology
  • s' Zipstream technology
  • I/O ports with 12 V DC output for powering i.e. PIR sensors
  • Enhanced capacity for analytics
  • Enhanced bit rate controller
  • Blurred privacy masks
  • High profile in addition to Main and Baseline profile H.264
  • Arctic temperature col with PoE class3 (IEEE 802.3af Type 1 Class 3, max.12.95 W)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items