0751-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0751-001 | Q1775 IP Camera with 10x Zoom, Auto Focus, Day/Night, Max. HDTV 1080p at 50/60 fps

  • Manufacturer # 0751-001 | Q1775
  • Anixter #660662
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

1080p HDTV camera with 10x zoom, auto focus and day/night mode. Complying with SMPTE standards for HDTV 1080p/720p. Multiple, individually configurable H.264 and Motion JPEG streams; max. HDTV 1080p resolution at 50/60 fps. WDR-Dynamic Capture (130 dB@ 30 fps and 90 dB@ 60 fps). Video motion detection, Gatekeeper functionality and active tampering alarm. Two way audio in 48 k Hz, I/O and serial port for RS485/RS422 communication. SDHC/SDXC memory card slot for optional local video storage. Operation in 0ºC to +50ºC. Powered by PoE (IEEE 802-3af), 8-28 V DC or 20-24 V AC. Includes stand for wall or ceiling mount. Power supply not included.

Features
  • WDR-Dynamic Capture
  • HDTV/1080p in 50/60 fps
  • SD/SDHC/SDXC memory card slot
  • Auto rotation, shock detection
  • Built-in microphone, external microphone or line input, line output
  • Day/Night capability with automatic IR-cut filter
  • Outdoor-ready with IK10, and NEMA 4X (AXIS Q1755-E)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items