0754-001 - AXIS COMMUNICATIONS - P5514 50HZ | Anixter
0754-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0754-001 | Compact PTZ Camera, 360-deg Pan With Auto-flip, 12x Optical Zoom, Auto-Iris, Automatic Day/Night, HDTV 720P At 25 fps, H.264/MJPEG, Standard IEEE 802.3af PoE

  • Manufacturer # 0754-001 | P5514 50HZ
  • Anixter #661670
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 720P
Signal Process: IP
Features
  • Progressive Scan RGB CMOS 1/2.3 Inch Image Sensor
  • Automatically Removable Infrared-Cut Filter
  • Polycarbonate Dome
  • Includes Smoked Dome Cover, Mounting Kit for Hard and Drop Ceilings, Installation Guide, Windows Decoder 1-User License
  • AXIS P5514 is a Cpact Pan/Tilt/Zoom Camera that Enables Users to Pan 360 Degree for Overview Surveillance and Zoom 12x with Autofocus for Detailed Views
  • It Provides HDTV Resolution Up to 720P at 50/60 Fps Frame Rate
  • Day/Night Functionality Ensures Maintained Image Quality Even in Low Light Conditions
  • With an Optional Multi-Connector Cable, AXIS P5514 Supports 2-Way Audio, Audio Detection, I/O Ports for External Devices and AC/DC Power
  • The Camera Ensures Protection Against Dust and Dripping Water, Allowing it to Operate Even When a Sprinkler System is Activated
  • The SD/SDHC Slot Enables Local Video Storage
  • 3 Year Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items