0779-003 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0779-003 | Network Camera Surveillance System, MPEG4, 2.1 MM Fixed Iris, 1280 x 720 Resolution, 25/30 FPS, 1024 MB RAM/256 MB Flash, PoE, 8 to 28 Volt DC, 12.58 Watt, Plastic Casing

  • Manufacturer # 0779-003 | F34
  • Anixter #689464
Form Factor: DOME
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

AXIS F34 Surveillance System. Includes one AXIS F34 Main Unit, 4 x AXIS F1004 Sensor Units, 4 x AXIS F8214 Dome Accessory, 4 x AXIS F8224 Recessed Mount, 4 x AXIS F7315 Cable White 15 m (49 ft.) for connecting sensor units to the main unit, 2 x AXIS Su rveillance microSDXC card 64 GB and AXIS Mains Adaptor PS-P-T-C with mains cable.

Features
  • Wireless Communication
  • HDTV 1080p Video Quality and 2 MP Resolution
  • Built-In IR Illumination and WDR to Handle Different Light Conditions
  • Built-In Microphone, Mini-Speaker and PIR Motion Sensor
  • Supports MicroSD Card and Axis Zipstream Technology
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items