0786-001 - AXIS COMMUNICATIONS - Q1941-E 7MM | Anixter
0786-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0786-001 | Q1941-E 7 mm 30 fps Outdoor Thermal IP Camera - Wall/Ceiling Mount, 384x288 Resolution, IP66- and IP67-rated

  • Manufacturer # 0786-001 | Q1941-E 7MM
  • Anixter #676463
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
PoE: YES
Position Type: FIXED
Resolution: 2 MEGAPIXELS
Signal Process: IP
Description

Outdoor thermal network camera for wall and ceiling mount, IP66- and IP67-rated, 384x288 resolution, X fps, and Yº angle of view. It supports Electronic Image stabilization, Zipstream, ONVIF, H.264, audio, local storage, I/O ports, PoE, motion and audi o detection, shock detection, and AXIS Camera Application Platform. It includes AXIS VMD 3 pre-installed.

Must be a reseller to purchase this product.

Features
  • Easy and quick to install outdoors
  • High performance video analytics via ACAP applications
  • Fast and easy verification in perimeter protection situations
  • Adjustable high-sensitive shock detection
  • Power over Ethernet
  • Support for Corridor Format
  • 384x28ermal detection
  • Powerful performance for video analytics via ACAP
  • Outstanding image contrast gives reliable detection and fast verification
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items