0802-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0802-001 | M3044-V Fixed Dome IP Camera, Max. HDTV 720p Resolution at 30 FPS with WDR

  • Manufacturer # 0802-001 | M3044-V
  • Anixter #690943
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR
Form Factor: MINIDOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: HDTV 720P
Signal Process: IP
Description

Ultra-compact, indoor fixed mini dome with dust- and vandal-resistant casing for easy mounting on wall or ceiling. Fixed lens. Multiple, individually configurable H.264 and Motion JPEG streams; max HDTV 720p resolution at 30 fps with WDR. MicroSD/micro SDHC memory card slot for optional local video storage. Video motion detection and active tampering alarm. Power over Eternet. Midspan not included.

Must be a reseller to purchase this product.

Features
  • Small in size and price
  • Outstanding video quality in its class, up to 4 MP in 16:9 aspect ratio, with full frame rate and WDR
  • Axis' Zipstream technology for reduced bandwidth and storage with maintained image quality
  • Easy repainting in any color to blnd in with environment (bubble easily removed)
  • IK08 impact resistance
  • Support for Axis' microSDXC memory card or compatible
  • HDMI output for connection to public view monitors
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items