0804-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0804-001 | M3045-V Fixed Dome IP Camera, Max. HDTV 1080p at 30 FPS with WDR

  • Manufacturer # 0804-001 | M3045-V
  • Anixter #690944
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR
Form Factor: MINIDOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

AXIS M3045-V is a fuller featured affordable fixed mini dome surveillance camera. It features HDTV 1080p video quality and an HDMI output for live streaming to a public monitor. Offering excellent video quality at an affordable price, it's perfect for stores, hotels, schools, banks and offices.

Must be a reseller to purchase this product.

Features
  • HDTV 1080p video quality
  • Wide Dynamic Range (WDR) for good detail in bright and dark areas
  • Axis' Zipstream technology - saves bandwidth without sacrificing quality
  • HDMI output for live streaming to a public monitor
  • Digital PTZ and multi-view streang
  • Ultra-compact, discreet design and cost-effective installation
  • Supports intelligent analytics
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items