0805-004 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0805-004 | M3045-WV - HDTV 1080p Fixed Camera, Mini Dome with HDMI and Wireless Connection

  • Manufacturer # 0805-004 | M3045-WV
  • Anixter #814793
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 720P
Signal Process: IP
Description

The palm-sized AXIS M3045-WV Network Camera is an affordably priced, easy-to-install indoor fixed dome that provides HDTV 1080p video for capturing movements clearly. The camera connects to the network over wireless LAN or over Ethernet with an integra ted RJ45 connector. Axis' Zipstream technology is included in AXIS M3045-WV which reduces storage and bandwidth needs by an average of 50% or more. The Wide Dynamic Range (WDR) capability ensures that details in the dark as well as in the bright areas are visible. The camera has HDMI support for live streaming to an HDTV monitor for e.g. public viewing. The factory-focused camera can be quickly mounted on walls or ceilings. With its 3-axis camera angle adjustment it can be easily leveled and directe d in any direction. The discreet camera can be easily repainted to blend in with the environment. A black casing is also available as an accessory. AXIS M3045-WV is vandal- and dust-resistant and ideal for retail stores, hotels, schools, banks and offi ces.

Must be a reseller to purchase this product.

Features
  • Connects over wireless LAN or Ethernet
  • Ultra-compact, vandal and dust-resistant design
  • Axis' Zipstream technology for reduced bandwidth and storage
  • Axis' Corridor Format
  • AXIS M3044-WV: HDTV 720p / 1 MP
  • AXIS M3045-WV: HDMI support enables streaming t monitor
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items