0806-001 - AXIS COMMUNICATIONS - M3046-V | Anixter
0806-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0806-001 | M3046-V Fixed Dome IP Camera, Max. 4 MP at 30 FPS with WDR

  • Manufacturer # 0806-001 | M3046-V 2.4MM
  • Anixter #690945
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR
Form Factor: MINIDOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 4 MEGAPIXELS
Signal Process: IP
Description

Ultra-compact, indoor fixed mini dome with dust- and vandal-resistant casing for easy mounting on wall or ceiling. Fixed lens. Multiple, individually configurable H.264 and Motion JPEG streams; max 4 MP at 30 fps with WDR. HDMI output (micro). MicroSD/ microSDHC memory card slot for optional local video storage. Video motion detection and active tampering alarm. Power over Ethernet. Midspan not included.

Must be a reseller to purchase this product.

Features
  • Small in size and price
  • Outstanding video quality in its class, up to 4 MP in 16:9 aspect ratio, with full frame rate and WDR
  • Axis' Zipstream technology for reduced bandwidth and storage with maintained image quality
  • Easy repainting in any color to blnd in with environment (bubble easily removed)
  • IK08 impact resistance
  • Support for Axis' microSDXC memory card or compatible
  • HDMI output for connection to public view monitors
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items