0811-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0811-001 | Small, Full-featured Indoor Cube Camera, Day/Night, 2.8 mm Fixed Lens with 110º HFOV, Automatic IR Cut Filter, IR Illumination Up to 10 Meters/33 ft., Max. HDTV 1080p

  • Manufacturer # 0811-001 | M1065-L
  • Anixter #779935
Compression Type: H.264
Environment: INDOOR
Form Factor: MINIDOME
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

M1065-L has a built-in microphone for recording audio, a mini-speaker that can announce pre-recorded messages and a PIR motion sensor for detecting movement even in the dark. This Power over Ethernet enabled camera offers HDTV 1080p resolution at full frame rate, day and night functionality with a mechanical IR cut filter and IR illumination. It is easy to install with included wall and corner bracket, and has a 100 horizontal field of view. The camera also features WDR and supports microSD card fo r edge storage.

Must be a reseller to purchase this product.

Features
  • Built-in microphone and mini-speaker
  • PIR motion sensor
  • Power over Ethernet
  • Bracket for wall and corner mount
  • IR illumination
  • AXIS M1065-LW - Wireless communication and edge storage
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items