0834-001 - AXIS COMMUNICATIONS - C2005 WHI - | Anixter
0834-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0834-001 | C2005 IP Ceiling Speaker, White

  • Manufacturer # 0834-001 | C2005 WHI
  • Anixter #814790
Type: SPEAKER
Description

AXIS C2005 is an all-in-one speaker system that makes music streaming easy thanks to ACAP support. As an alternative music can also be played locally from the offline playlist on a SD card. Our ACAP, planned to be called, AXIS Audio Player (AAP) is inb uilt from start with demo music available. AXIS C2005 is als o perfect for voice announcements through SIP or VAPIX and recorded audio clips, stored on the internal memory of the speaker, can be triggered at specific times or events. With speaker, ampl ifier, signal processing and power supply built in, the speaker delivers out-of-the-box-ready high-quality sound without any need for fine-tuning. And the speakers are quickly installed with just one network cable (PoE). AXIS C2005 is an open and futur e-proof solution through AXIS Camera Application Platform (ACAP) support. Axis' speakers offers a perfect new audio system solution for retail.

Must be a reseller to purchase this product.

Features
  • All-in one unit - built in loudspeaker, amplifier, mixer, digital signal processor, microphone, streaming functionality and power supply
  • Single cable installation with PoE
  • Stream to multiple speakers - create zones that can be addressed separately
  • Hig sensitivity full range speakers - high quality music playback
  • Intelligent functionality - applications and automatic audio clips onboard
  • Self-monitoring lets you know that the system works
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items