0872-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0872-001 | Q3505-V MK II Fixed Dome IP Camera, HDTV, 1080p @ 60 fps, 720p @ 120 fps, 3-9 mm P-iris Vari-Focal lens, PoE, Day/Night, IK10 and IP52 Indoor Casing, Zipstream, Mounting Bracket, 3-year warranty

  • Manufacturer # 0872-001 | Q3505-V 9MM MKII
  • Anixter #802513
Compression Type: MULTIPLE COMPRESSION TYPES
Form Factor: DOME
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

AXIS Q3505-V Mk II is a vandal-resistant fixed dome for demanding outdoor installations. Its top-quality image sensor and enhanced processing with Lightfinder technology provide exceptional light sensitivity and Wide Dynamic Range - Forensic Capture. E lectronic image stabilization is instrumental when the camera is subject to vibration, resulting in smoother and steadier video. The camera is easy to install with smart conduit connection and cable management, as well as remote zoom and focus that eli minates the need for hands-on fine tuning. It is ideal for identification of people, objects and vehicles in harsh environments and difficult light conditions.

Must be a reseller to purchase this product.

Features
  • Lightfinder and WDR - Forensic Capture
  • Axis' Zipstream technology
  • Electronic Image Stabilization Q3504 - V/VE
  • HDTV 720p at up to 120 fps
  • IK10+ (50 joules) Impact resistance Q3505 - V/VE
  • HDTV 1080p at up to 60 fps or 720p up to 120 fps
  • IK10 impact rtance and IP52 dust and water protection
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items