0883-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0883-001 | Q1615 MK II Fixed IP Camera, HDTV, 1080p/2MP @ 60 fps, 720p/1MP @ 120 fps, 2.8-8.5 mm i-CS Vari-Focal lens, PoE, Day/Night, IR Illumination, Zipstream, RS485/RS422, Wall/Ceiling mount, No power supply

  • Manufacturer # 0883-001 | Q1615 MK II
  • Anixter #779940
Compression Type: H.264
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

HDTV, Day/night fixed camera providing WDR - Forensic Capture and Lightfinder for demanding light conditions. Vari-focal 2.8-8.5 mm i-CS lens with remote zoom and focus for installation. Support for P-Iris and DC-iris lenses, multiple, individually con figurable H.264 and Motion JPEG streams; full HDTV 1080p/2MP resolution at up to 60 fps second and 720p/1MP resolution at 120 fps. Zipstream for reduced bandwidth and storage. Video motion detection, shock detection and active tampering alarm. Electron ic image stabilization. Scene profiles.Two-way audio and audio detection. I/O for alarm/event handling. Memory card slot for optional local video storage. Serial port for RS485/RS422 communication. Power over Ethernet or 8-28 V DC input. Includes stand for wall and ceiling mount. Power supply not included.

Features
  • Highly performant and reliable
  • Worlds' first camera with i-CS lens
  • Axis' first camera with Scene Profiles
  • Axis' fastest camera with 120 fps in HDTV 720p
  • Enhanced light sensitivity and WDR-Forensic Capture
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items