0916-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0916-001 | Q1942-E 10MM Outdoor Thermal IP Camera for Wall and Ceiling Mount, IP66- and IP67-rated, 640x480 Resolution, 30 fps, and 63º Angle of View

  • Manufacturer # 0916-001 | Q1942-E 10MM 30FPS
  • Anixter #690930
Environment: OUTDOOR
PoE: YES
Position Type: FIXED
Resolution: 640 X 480
Signal Process: IP
Description

VGA 640x480 thermal resolution for wide-area converage and a long range. AXIS Q1942-E is equipped with Axis' Zipstream technology, which reduces storage and bandwidth requirements, while capturing important details in full image quality. AXIS Q1942-E's powerful processor lets you add the strength of the market's widest selection of video analytics solutions to your surveillance solution.

Must be a reseller to purchase this product.

Features
  • VGA resolution
  • High performance for video analytics
  • Reliable detection and fast verification
  • Electronic Image Stabilization
  • Axis' Zipstream technology
  • Easy integration with Axis products to create a complete solution
  • Easy and quick to install outdoAdjustable high-sensitive shock detection
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items