0924-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0924-001 | P1254 IP Camera Cost-effective Mini Bullet Camera

  • Manufacturer # 0924-001 | P1254
  • Anixter #763500
Compression Type: MULTIPLE COMPRESSION TYPES
PoE: YES
Resolution: 720P
Signal Process: IP
Description

AXIS P1254 Network Camera is a modular camera based on a small-sized main unit (AXIS P12 Mk II) and AXIS F1004 Bullet Sensor Unit that enables easy mounting on walls or ceilings and with the ability to tilt and rotate.

Must be a reseller to purchase this product.

Features
  • Easy and discreet installation
  • Sensor unit rotates and tilts to the desired viewing direction
  • HDTV 720p and 102 horizontal field of view
  • Axis' Zipstream technology
  • Built-in microSD card slot
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items